Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cyl End, 1/4in, Length Cut 1in

  • Mfr # 10878

  • Zoro # G0406220


product price: $18.59
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder End Cut
Cutter Dia.
1/4"
Length of Cut
1 in
Trade Number
SB-1L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10878
Zoro #
G0406220
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder End Cut
Trade Number
SB-1L
Max. RPM
55,000
Type
Bur
Shank Material
Carbide
Application
Metal Removal
Item
Carbide Bur
Head Material
Carbide
Number of Ends
Single End
Cut Type
Double
Material Category Application
Ferrous and Non-Ferrous Metals
End Type
Cut
Head Shape
Cylinder
Coating
Bright (Uncoated)
Abrading Application
Metal Removal
Max. Speed
55,000 RPM
For Tool Type
Die Grinders, Pencil Grinders
Material Application
Ferrous and Non-Ferrous Metals
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
32,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-1L, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.