Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cyl With Radius, 3/8in, Double

  • Mfr # 10158

  • Zoro # G0406141


product price: $16.69
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SA-3CR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10158
Zoro #
G0406141
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder
Trade Number
SA-3CR
Application
Metal Removal
Type
Bur
Shank Material
Steel
Max. RPM
37,500
Item
Carbide Bur
Max. Speed
37,500 RPM
Cut Type
Double
Coating
Bright (Uncoated)
Head Material
Carbide
Material Category Application
Ferrous and Non-Ferrous Metals
Abrading Application
Metal Removal
Number of Ends
Single End
Material Application
Ferrous and Non-Ferrous Metals
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Operating Speed - Maximum
37,500 RPM
End Type
Corner Radius
Head Shape
Cylinder
System of Measurement
Inch

Description

Carbide Bur, End Type Corner Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-3CR, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 37,500 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.