Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylinder, 1/8in, O.Length 2in

  • Mfr # 17203

  • Zoro # G2619620


product price: $8.69
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SA-43L2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17203
Zoro #
G2619620
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder
Trade Number
SA-43L2
Max. RPM
100,000
Application
Metal Removal
Type
Bur
Shank Material
Carbide
Item
Carbide Bur
For Tool Type
Die Grinders, Pencil Grinders
Number of Ends
Single End
Cut Type
Double
Abrading Application
Metal Removal
Head Material
Carbide
Max. Speed
100,000 RPM
Coating
Bright (Uncoated)
Material Application
Ferrous and Non-Ferrous Metals
Material Category Application
Ferrous and Non-Ferrous Metals
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
End Type
Flat
Head Shape
Cylinder
Operating Speed - Maximum
64,000 RPM
Compatible Tool Type
Die Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-43L2, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.