Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylinder, 3/4in., Double Cut

  • Mfr # 10553

  • Zoro # G0180708


product price: $43.79
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder
Cutter Dia.
3/4"
Length of Cut
3/4 in
Trade Number
SA-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10553
Zoro #
G0180708
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder
Trade Number
SA-16
Shank Material
Steel
Type
Bur
Max. RPM
19,000
Application
Metal Removal
Item
Carbide Bur
Material Application
Ferrous and Non-Ferrous Metals
Abrading Application
Metal Removal
Coating
Bright (Uncoated)
Max. Speed
19,000 RPM
Cut Type
Double
Material Category Application
Ferrous and Non-Ferrous Metals
Number of Ends
Single End
For Tool Type
Die Grinders, Pencil Grinders
Head Material
Carbide
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Compatible Tool Type
Die Grinder
End Type
Flat
Head Shape
Cylinder
Operating Speed - Maximum
19,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-16, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 19,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.