Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Double Cut, 1-1/16in Cut L.

  • Mfr # 19373

  • Zoro # G4444268


product price: $20.69
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Ball Nosed Cone
Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Trade Number
SL-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19373
Zoro #
G4444268
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Overall Length
3 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
1 1/16 in

Details

Cutting Edge Type
Steel Cut
Shape
Ball Nosed Cone
Trade Number
SL-3
Angle
14 Degrees
Application
Metal Removal
Item
Carbide Bur
Type
Bur
Max. RPM
55,000
Shank Material
Steel
Coating
Bright (Uncoated)
End Type
Radius
Material Application
, Carbon Steel, Steel, Hardened Steel, Tool Steel
Included Angle
14 Degrees
Head Material
Carbide
Max. Speed
55,000 RPM
Head Shape
Cone
Material Category Application
Steel
Cut Type
Steel
Abrading Application
Deburring, Heavy Stock Removal, Milling
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
55,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-3, Primary Material Application Cast Iron, Steel, Head Shape Cone, Operating Speed - Maximum 55,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.