Zoro Homepage

Carbide Bur, Double Cut, 1in Cut L, SA5

  • Mfr # 19353

  • Zoro # G4444496


product price: $25.65
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Cylinder
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SA-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19353
Zoro #
G4444496
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Steel Cut
Shape
Cylinder
Trade Number
SA-5
Max. RPM
35,000
Application
Metal Removal
Item
Carbide Bur
Type
Bur
Shank Material
Steel
Material Category Application
Steel
Head Material
Carbide
Max. Speed
35,000 RPM
Cut Type
Steel
Number of Ends
Single End
Coating
Bright (Uncoated)
Abrading Application
Deburring, Heavy Stock Removal, Milling
Material Application
, Carbon Steel, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
35,000 RPM
Head Shape
Cylinder
End Type
Flat
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-5, Primary Material Application Cast Iron, Steel, Head Shape Cylinder, Operating Speed - Maximum 35,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.