Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Double Cut, 3/4in Cut L, SA2

  • Mfr # 19351

  • Zoro # G4444511


product price: $15.19
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Cylinder
Cutter Dia.
5/16"
Length of Cut
3/4 in
Trade Number
SA-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19351
Zoro #
G4444511
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Steel Cut
Shape
Cylinder
Trade Number
SA-2
Shank Material
Steel
Type
Bur
Item
Carbide Bur
Application
Metal Removal
Max. RPM
60,000
Head Material
Carbide
Abrading Application
Deburring, Heavy Stock Removal, Milling
Cut Type
Steel
Number of Ends
Single End
Coating
Bright (Uncoated)
Material Application
, Carbon Steel, Hardened Steel, Steel, Tool and Die Steel
Max. Speed
60,000 RPM
Material Category Application
Steel
Primary Material Application
Cast Iron, Steel
Head Shape
Cylinder
Operating Speed - Maximum
60,000 RPM
End Type
Flat
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-2, Primary Material Application Cast Iron, Steel, Head Shape Cylinder, Operating Speed - Maximum 60,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.