Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Double Cut, 3/4in Cut L, SB3

  • Mfr # 19356

  • Zoro # G4444469


product price: $15.99
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Cylindrical End Cut
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SB-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19356
Zoro #
G4444469
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
3/4 in

Details

Cutting Edge Type
Steel Cut
Shape
Cylindrical End Cut
Trade Number
SB-3
Type
Bur
Item
Carbide Bur
Application
Metal Removal
Max. RPM
55,000
Shank Material
Steel
Material Application
, Hardened Steel, Steel, Tool and Die Steel
Material Category Application
Steel
Abrading Application
Deburring, Heavy Stock Removal, Milling
Cut Type
Steel
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Cut
Number of Ends
Single End
Max. Speed
55,000 RPM
Head Shape
Cylinder
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
55,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Cut, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-3, Primary Material Application Cast Iron, Steel, Head Shape Cylinder, Operating Speed - Maximum 55,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.