Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Double Cut, 3/4in Cut L, SG2

  • Mfr # 19367

  • Zoro # G4444310


product price: $15.39
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Pointed Tree
Cutter Dia.
5/16"
Length of Cut
3/4 in
Trade Number
SG-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19367
Zoro #
G4444310
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Steel Cut
Shape
Pointed Tree
Trade Number
SG-2
Type
Bur
Application
Metal Removal
Item
Carbide Bur
Max. RPM
60,000
Shank Material
Steel
Max. Speed
60,000 RPM
Coating
Bright (Uncoated)
Abrading Application
Deburring, Heavy Stock Removal, Milling
Number of Ends
Single End
End Type
Pointed
Head Material
Carbide
Head Shape
Tree
Material Application
Alloy Steel, Carbon Steel, , Hardened Steel, Steel, Tool and Die Steel
Cut Type
Steel
Material Category Application
Steel
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
60,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SG-2, Primary Material Application Cast Iron, Steel, Head Shape Tree, Operating Speed - Maximum 60,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.