Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Double Cut, 5/16in Cut L, SD3

  • Mfr # 19360

  • Zoro # G4444380


product price: $12.79
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Ball
Cutter Dia.
3/8"
Length of Cut
5/16 in
Trade Number
SD-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19360
Zoro #
G4444380
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/16 in
Overall Length
2 1/16 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
5/16 in

Details

Cutting Edge Type
Steel Cut
Shape
Ball
Trade Number
SD-3
Max. RPM
55,000
Shank Material
Steel
Item
Carbide Bur
Type
Bur
Application
Metal Removal
Number of Ends
Single End
Cut Type
Steel
Material Category Application
Steel
Head Material
Carbide
Abrading Application
Deburring, Heavy Stock Removal, Milling
Max. Speed
55,000 RPM
Coating
Bright (Uncoated)
Head Shape
Ball
Material Application
Alloy Steel, Carbon Steel, Construction Steel, Hardened and Tempered Steel, Hardened or Treated Steel Greater Than 38 HRC, Non-Hardened or Treated Steel Less Than 38 HRC, Structural Steel, Tool Steel
Primary Material Application
Cast Iron, Steel
End Type
Radius
Operating Speed - Maximum
24,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 2 1/16 in, Trade Number SD-3, Primary Material Application Cast Iron, Steel, Head Shape Ball, Operating Speed - Maximum 24,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.