Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Double Cut, 5/8in Cut L, SA1

  • Mfr # 19350

  • Zoro # G4444520


product price: $11.99
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Cylinder
Cutter Dia.
1/4"
Length of Cut
5/8 in
Trade Number
SA-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19350
Zoro #
G4444520
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Steel Cut
Shape
Cylinder
Trade Number
SA-1
Item
Carbide Bur
Application
Metal Removal
Type
Bur
Shank Material
Carbide
Max. RPM
65,000
Head Material
Carbide
Abrading Application
Deburring, Heavy Stock Removal, Milling
Material Category Application
Steel
Coating
Bright (Uncoated)
Max. Speed
65,000 RPM
Number of Ends
Single End
Cut Type
Steel
Material Application
, Carbon Steel, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application
Cast Iron, Steel
End Type
Flat
Operating Speed - Maximum
65,000 RPM
Head Shape
Cylinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1, Primary Material Application Cast Iron, Steel, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.