Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Flame, 1/8in., Diamond Cut

  • Mfr # SH41DIA

  • Zoro # G2619596


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Cutting Edge Type
Diamond Cut
Shape
Flame
Cutter Dia.
1/8"
Length of Cut
1/4 in
Trade Number
SH-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH41DIA
Zoro #
G2619596
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/4 in

Details

Cutting Edge Type
Diamond Cut
Shape
Flame
Trade Number
SH-41
Shank Material
Carbide
Application
Metal Removal
Max. RPM
100,000
Type
Bur
Item
Carbide Bur
Abrading Application
Metal Removal
Head Material
Carbide
Material Category Application
Ferrous Metals, Fiberglass, High-Temperature Alloys, Steel
Max. Speed
100,000 RPM
Material Application
Cobalt, Ferrous Metals, Fiberglass, Hardened Steel, Nickel
Head Shape
Flame
Number of Ends
Single End
Cut Type
Diamond
Coating
Bright (Uncoated)
Primary Material Application
Ferrous Metals, Steel
Operating Speed - Maximum
10,000 RPM
End Type
Pointed
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Diamond, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SH-41, Primary Material Application Ferrous Metals, Steel, Head Shape Flame, Operating Speed - Maximum 10,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.