Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Invert, 1/2in, O. L. 2-1/2in

  • Mfr # 15858

  • Zoro # G0180321


product price: $24.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
1/2"
Length of Cut
3/4 in
Trade Number
SD-5CO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15858
Zoro #
G0180321
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
3/4 in

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-5CO
Max. RPM
28,000
Type
Bur
Shank Material
Steel
Application
Metal Removal
Item
Carbide Bur
Max. Speed
28,000 RPM
Material Category Application
Ferrous and Non-Ferrous Metals
Material Application
Ferrous and Non-Ferrous Metals
Abrading Application
Metal Removal
Head Material
Carbide
Coating
Bright (Uncoated)
Head Shape
Cylinder, Inverted Cone
Number of Ends
Single End
Cut Type
Double
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Operating Speed - Maximum
28,000 RPM
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SD-5CO, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Head Shape Cylinder, Inverted Cone, Operating Speed - Maximum 28,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.