Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Invert/Cyl, 1/2in., Double Cut

  • Mfr # 15856

  • Zoro # G0180349


product price: $26.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder With End Cut
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SB-5CO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15856
Zoro #
G0180349
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder With End Cut
Trade Number
SB-5CO
Max. RPM
28,000
Shank Material
Steel
Application
Metal Removal
Item
Carbide Bur
Type
Bur
Number of Ends
Single End
Cut Type
Double
End Type
Flat
Coating
Bright (Uncoated)
Head Shape
Cylinder, Inverted Cone
Head Material
Carbide
Abrading Application
Metal Removal
Material Application
Ferrous and Non-Ferrous Metals
Max. Speed
28,000 RPM
Material Category Application
Ferrous and Non-Ferrous Metals
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Included Angle
16 Degrees
Operating Speed - Maximum
28,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle 16 Degrees , Overall Length 2 3/4 in, Trade Number SB-5CO, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Inverted Cone, Operating Speed - Maximum 28,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.