Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Inverted Cone, 1/2in, Double

  • Mfr # 15903

  • Zoro # G0180507


product price: $27.59
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Inverted Cone
Cutter Dia.
1/2"
Length of Cut
1/2 in
Trade Number
SN-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15903
Zoro #
G0180507
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1/2 in
Overall Length
2 1/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1/2 in

Details

Cutting Edge Type
Double Cut
Shape
Inverted Cone
Trade Number
SN-4
Angle
28 Degrees
Application
Metal Removal
Type
Bur
Item
Carbide Bur
Max. RPM
28,000
Shank Material
Steel
Head Material
Carbide
Number of Ends
Single End
Material Application
Ferrous and Non-Ferrous Metals
End Type
Flat
Max. Speed
28,000 RPM
Abrading Application
Metal Removal
Material Category Application
Ferrous and Non-Ferrous Metals
Coating
Bright (Uncoated)
Included Angle
28 Degrees
Cut Type
Double
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
16,000 RPM
Head Shape
Inverted Cone
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle 28 Degrees , Overall Length 2 1/4 in, Trade Number SN-4, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.