Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Inverted Cone, 1/4in, Single

  • Mfr # 16075

  • Zoro # G2619648


product price: $9.29
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Inverted Cone
Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16075
Zoro #
G2619648
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
1 3/4 in
Shank Size
1/8"
Head Dia.
1/4 in
Shank Dia.
1/8 in
Head Length
1/4 in

Details

Cutting Edge Type
Single Cut
Shape
Inverted Cone
Trade Number
SN-51
Angle
10 Degrees
Item
Carbide Bur
Shank Material
Steel
Application
Metal Removal
Type
Bur
Max. RPM
55,000
Cut Type
Single
Included Angle
10 Degrees
Head Material
Carbide
Abrading Application
Metal Removal
Max. Speed
55,000 RPM
End Type
Flat
Number of Ends
Single End
Coating
Bright (Uncoated)
Material Application
Brass, Cast Iron, Cobalt, Copper, Nickel, Steel, Stainless Steel, Titanium, Zinc
Material Category Application
Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
32,000 RPM
Head Shape
Inverted Cone
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 3/4 in, Trade Number SN-51, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Inverted Cone, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.