Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Oval, 1/2in., Double Cut

  • Mfr # 13003

  • Zoro # G0180638


product price: $24.85
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Oval
Cutter Dia.
1/2"
Length of Cut
7/8 in
Trade Number
SE-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13003
Zoro #
G0180638
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 5/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
7/8 in

Details

Cutting Edge Type
Double Cut
Shape
Oval
Trade Number
SE-5
Shank Material
Steel
Item
Carbide Bur
Max. RPM
28,000
Application
Metal Removal
Type
Bur
Material Application
Ferrous and Non-Ferrous Metals
Cut Type
Double
Head Shape
Oval
For Tool Type
Die Grinders, Pencil Grinders
Number of Ends
Single End
Head Material
Carbide
Abrading Application
Metal Removal
Material Category Application
Ferrous and Non-Ferrous Metals
End Type
Radius
Coating
Bright (Uncoated)
Max. Speed
28,000 RPM
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
16,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Oval, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.