Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Oval, 1/8in., Single Cut

  • Mfr # 13150

  • Zoro # G2619718


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Cutting Edge Type
Single Cut
Shape
Oval
Cutter Dia.
1/8"
Length of Cut
7/32 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13150
Zoro #
G2619718
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
7/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
7/32 in

Details

Cutting Edge Type
Single Cut
Shape
Oval
Trade Number
SE-41
Type
Bur
Max. RPM
100,000
Item
Carbide Bur
Shank Material
Carbide
Application
Metal Removal
Cut Type
Single
Abrading Application
Metal Removal
For Tool Type
Die Grinders, Pencil Grinders
Material Application
Brass, Cast Iron, Cobalt, Copper, Nickel, , Stainless Steel, Titanium, Zinc
Number of Ends
Single End
Material Category Application
Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
End Type
Radius
Head Material
Carbide
Head Shape
Oval
Coating
Bright (Uncoated)
Max. Speed
100,000 RPM
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
64,000 RPM
Compatible Tool Type
Die Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-41, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Oval, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.