Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Radius/Cyl, 1/2in., Double Cut

  • Mfr # 11763

  • Zoro # G0180376


product price: $33.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Countersink
Cutter Dia.
1/2"
Length of Cut
1-1/8 in
Trade Number
SK-5RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11763
Zoro #
G0180376
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/8 in
Overall Length
3 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 1/8 in

Details

Cutting Edge Type
Double Cut
Shape
Countersink
Trade Number
SK-5RA
Angle
90 Degrees
Shank Material
Steel
Item
Carbide Bur
Max. RPM
28,000
Application
Metal Removal
Type
Bur
Abrading Application
Metal Removal
Material Application
Ferrous and Non-Ferrous Metals
Material Category Application
Ferrous and Non-Ferrous Metals
Included Angle
90 Degrees
Cut Type
Double
Coating
Bright (Uncoated)
Max. Speed
28,000 RPM
Head Material
Carbide
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
End Type
Pointed
Operating Speed - Maximum
28,000 RPM
Head Shape
Cone
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 90 Degrees , Overall Length 3 in, Trade Number SK-5RA, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Head Shape Cone, Operating Speed - Maximum 28,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.