Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Radius/Cyl/Ball, 1/2in, Double

  • Mfr # 11759

  • Zoro # G0180419


product price: $35.39
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball Nosed Cylinder
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SC-5RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11759
Zoro #
G0180419
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Ball Nosed Cylinder
Trade Number
SC-5RA
Type
Bur
Shank Material
Steel
Max. RPM
28,000
Application
Metal Removal
Item
Carbide Bur
Number of Ends
Single End
Material Category Application
Ferrous and Non-Ferrous Metals
Head Shape
Cylinder
End Type
Radius
Material Application
Ferrous and Non-Ferrous Metals
Abrading Application
Metal Removal
Head Material
Carbide
Cut Type
Double
Max. Speed
28,000 RPM
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Included Angle
20 Degrees
Operating Speed - Maximum
28,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle 20 Degrees , Overall Length 2 3/4 in, Trade Number SC-5RA, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 28,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.