Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Radius/Cyl/Ball, 1/2in, Single

  • Mfr # 11758

  • Zoro # G0180428


product price: $29.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Ball Nosed Cylinder
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SC-5RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11758
Zoro #
G0180428
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Ball Nosed Cylinder
Trade Number
SC-5RA
Type
Bur
Max. RPM
28,000
Application
Metal Removal
Shank Material
Steel
Item
Carbide Bur
Number of Ends
Single End
Head Shape
Cylinder
Coating
Bright (Uncoated)
Material Application
Brass, Cast Iron, Cobalt, Copper, Nickel, Steel, Stainless Steel, Titanium, Zinc
End Type
Radius
Max. Speed
28,000 RPM
Material Category Application
Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Cut Type
Double
Head Material
Carbide
Abrading Application
Metal Removal
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Included Angle
20 Degrees
Operating Speed - Maximum
28,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle 20 Degrees , Overall Length 2 3/4 in, Trade Number SC-5RA, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 28,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.