Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, 1/4 in. Shank, 10 pcs.

  • Mfr # 18261

  • Zoro # G4444128


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/8 in
Trade Number
SB-3, SB-5, SC-3, SC-5, SD-5, SE-3, SF-5, SG-3, SG-5, SL-4
Overall Length
2 1/8 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 3 in
Type
Double Cut
Max. RPM
28,000 to 37,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18261
Zoro #
G4444128
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/8 in
Overall Length
2 1/8 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 3 in
Shank Size (In.)
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in, 1/2 in
Largest Head Dia.
1/2 in
Smallest Head Dia.
3/8 in
Head Length
7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/8 in
Head Diameter - Maximum
1/2 in
Head Diameter - Minimum
3/8 in

Details

Trade Number
SB-3, SB-5, SC-3, SC-5, SD-5, SE-3, SF-5, SG-3, SG-5, SL-4
Type
Double Cut
Max. RPM
28,000 to 37,500
Tool Material
Tungsten Carbide
Item
Carbide Bur Set
Includes
SB-3, SB-5, SC-3, SC-5, SD-5, SE-3, SF-5, SG-3, SG-5, SL-4
Number of Pieces
10
Set Type
Shape Assortment
Head Material
Carbide
Cut Type
Double
Max. Speed
37,500 RPM
Coating
Bright (Uncoated)
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Set Shape Status
Assorted
End Type
Cut, Pointed, Radius
Operating Speed - Maximum
37,500 RPM
Head Shape
Ball, Cone, Cylinder, Oval, Tree

Description

Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Oval, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 3/8 in, Number of Pieces 10, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-3, SB-5, SC-3, SC-5, SD-5, SE-3, SF-5, SG-3, SG-5, SL-4, End Type Cut, Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 3/8 in, 1/2 in, Coating Bright (Uncoated)

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.