Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, 5 pcs., 1/4 in.

  • Mfr # 18230

  • Zoro # G4444155


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
3/4 in, 7/8 in, 1 in
Overall Length
2 1/2 in, 2 3/4 in
Shank Size (In.)
1/4
Number of Pieces
5
Includes
SD-5CO D/C, SJA-5CO-D/C, SK-6CO D/C, SN-5CO D/C, SNA-5CO D/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18230
Zoro #
G4444155
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in, 7/8 in, 1 in
Overall Length
2 1/2 in, 2 3/4 in
Shank Size (In.)
1/4
Smallest Head Dia.
1/2 in
Shank Dia.
1/4 in
Largest Head Dia.
5/8 in
Head Dia.
1/2 in, 5/8 in
Head Diameter - Maximum
5/8 in
Head Diameter - Minimum
1/2 in
Head Length
3/4 in, 7/8 in, 1 in

Details

Trade Number
SD-5CO, SJA-5CO, SK-6CO, SN-5CO, SNA-5CO
Number of Pieces
5
Item
Carbide Bur Set
Includes
SD-5CO D/C, SJA-5CO-D/C, SK-6CO D/C, SN-5CO D/C, SNA-5CO D/C
Max. RPM
22,500 to 28,000
Tool Material
Tungsten Carbide
Type
Double Cut
Coating
Bright (Uncoated)
Cut Type
Double, Single
Max. Speed
28,000 RPM
Number of Ends
Single End
Set Type
Shape Assortment
Head Material
Carbide
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
28,000 RPM
Head Shape
Cone, Cylinder, Inverted Cone
End Type
Flat, Pointed, Radius
Set Shape Status
Assorted

Description

Carbide Bur Set, Cut Type Double, Single, Head Shape Cone, Cylinder, Inverted Cone, Head Diameter - Maximum 5/8 in, Head Diameter - Minimum 1/2 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SD-5CO, SJA-5CO, SK-6CO, SN-5CO, SNA-5CO, End Type Flat, Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/2 in, 5/8 in, Coating Bright (Uncoated), Head Length 3/4 in, 7/8 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.