Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Double Cut, 1/4 in.

  • Mfr # 18220

  • Zoro # G4444170


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
5/8 in, 1 in, 1 1/8 in, 1 1/4 in
Overall Length
2 3/8 in, 2 3/4 in, 3 in, 3 1/4 in
Number of Pieces
5
Shank Size (In.)
1/4
Max. RPM
22,500 to 28,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18220
Zoro #
G4444170
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in, 1 in, 1 1/8 in, 1 1/4 in
Overall Length
2 3/8 in, 2 3/4 in, 3 in, 3 1/4 in
Shank Size (In.)
1/4
Largest Head Dia.
5/8 in
Smallest Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Dia.
1/2 in, 5/8 in
Head Length
5/8 in, 1 in, 1 1/8 in, 1 1/4 in
Head Diameter - Maximum
5/8 in
Head Diameter - Minimum
1/2 in

Details

Trade Number
SB-5RA, SC-5RA, SF-5RA, SK-5RA, SK-6CO
Number of Pieces
5
Max. RPM
22,500 to 28,000
Type
Double Cut
Item
Carbide Bur Set
Includes
SB-5RA D/C, SC-5RA D/C, SF-5RA D/C, SK-5RA D/C, SK-6CO C
Tool Material
Tungsten Carbide
Set Type
Shape Assortment
Max. Speed
28,000 RPM
Head Material
Carbide
Number of Ends
Single End
Cut Type
Double, Single
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
28,000 RPM
Set Shape Status
Assorted
Head Shape
Cone, Cylinder, Tree
End Type
Cut, Pointed, Radius

Description

Carbide Bur Set, Cut Type Double, Single, Head Shape Cone, Cylinder, Tree, Head Diameter - Maximum 5/8 in, Head Diameter - Minimum 1/2 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-5RA, SC-5RA, SF-5RA, SK-5RA, SK-6CO, End Type Cut, Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 1/2 in, 5/8 in, Coating Bright (Uncoated), Head Length 5/8 in, 1 in, 1 1/8 in, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.