Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Double Cut, 5 pcs.

  • Mfr # 18266

  • Zoro # G4444225


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
3/4 in, 1 in, 1 1/8 in
Trade Number
SB-3, SC-5, SF-5, SG-3, SL-4
Overall Length
2 1/2 in, 2 3/4 in, 3 in
Includes
SB-3, SC-5, SF-5, SG-3, SL-4
Max. RPM
28,000 to 37,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18266
Zoro #
G4444225
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in, 1 in, 1 1/8 in
Overall Length
2 1/2 in, 2 3/4 in, 3 in
Shank Size (In.)
1/4
Head Dia.
3/8 in, 1/2 in
Largest Head Dia.
1/2 in
Smallest Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Diameter - Maximum
1/2 in
Head Length
3/4 in, 1 in, 1 1/8 in
Head Diameter - Minimum
3/8 in

Details

Trade Number
SB-3, SC-5, SF-5, SG-3, SL-4
Includes
SB-3, SC-5, SF-5, SG-3, SL-4
Max. RPM
28,000 to 37,500
Item
Carbide Bur Set
Type
Double Cut
Number of Pieces
5
Tool Material
Tungsten Carbide
Coating
TiAlN
Max. Speed
37,500 RPM
Head Material
Carbide
Number of Ends
Single End
Set Type
Shape Assortment
Cut Type
Double
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Set Shape Status
Assorted
Head Shape
Ball, Cone, Cylinder, Round Nose Tree, Tree
End Type
Pointed, Radius
Operating Speed - Maximum
37,500 RPM

Description

Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 3/8 in, Number of Pieces 5, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SB-3, SC-5, SF-5, SG-3, SL-4, End Type Pointed, Radius, System of Measurement Inch, Metric, Head Dia. 3/8 in, 1/2 in, Coating TiAlN, Head Length 3/4 in, 1 in, 1 1/8 in, Head Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.