Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur Set, Double Cut, 6 pcs.

  • Mfr # 18240

  • Zoro # G4444137


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
9/16 in, 3/4 in, 1 in
Trade Number
SA-1CR, SA-2CR, SA-3CR, SA-43CR, SA-5CR, SA-6CR
Overall Length
1 1/4 in, 2 in, 2 1/2 in, 2 3/4 in
Max. RPM
22,500 to 100,000
Includes
SA-1CR D/C, SA-2CR D/C, SA-3CR D/C, SA-43CR D/C, SA-5CR D/C, SA-6CR D/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18240
Zoro #
G4444137
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in, 3/4 in, 1 in
Overall Length
1 1/4 in, 2 in, 2 1/2 in, 2 3/4 in
Shank Size (In.)
1/8, 1/4
Largest Head Dia.
5/8 in
Shank Dia.
1/8 in, 1/4 in
Smallest Head Dia.
1/8 in
Head Dia.
1/8 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Head Diameter - Minimum
1/8 in
Head Diameter - Maximum
5/8 in
Head Length
9/16 in, 3/4 in, 1 in

Details

Trade Number
SA-1CR, SA-2CR, SA-3CR, SA-43CR, SA-5CR, SA-6CR
Max. RPM
22,500 to 100,000
Item
Carbide Bur Set
Includes
SA-1CR D/C, SA-2CR D/C, SA-3CR D/C, SA-43CR D/C, SA-5CR D/C, SA-6CR D/C
Type
Double Cut
Tool Material
Tungsten Carbide
Number of Pieces
6
Coating
Bright (Uncoated)
Set Type
One Shape in Set
Max. Speed
100,000 RPM
Cut Type
Double
Head Material
Carbide
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
End Type
Corner Radius
Set Shape Status
One Shape
Operating Speed - Maximum
100,000 RPM
Head Shape
Cylinder

Description

Carbide Bur Set, Cut Type Double, Head Shape Cylinder, Head Diameter - Maximum 5/8 in, Head Diameter - Minimum 1/8 in, Number of Pieces 6, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-1CR, SA-2CR, SA-3CR, SA-43CR, SA-5CR, SA-6CR, End Type Corner Radius, System of Measurement Inch, Metric, Head Dia. 1/8 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, Coating Bright (Uncoated), Head Length 9/16 in, 3/4 in, 1 in

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.