Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 1-1/4in Cut L, SH5

  • Mfr # 19183

  • Zoro # G4444566


product price: $35.59
/ea

Key Features

Cutting Edge Type
Inox Cut
Shape
Flame
Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19183
Zoro #
G4444566
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 1/4 in

Details

Cutting Edge Type
Inox Cut
Shape
Flame
Trade Number
SH-5
Item
Carbide Bur
Shank Material
Steel
Max. RPM
35,000
Type
Bur
Application
Metal Removal
Head Material
Carbide
Head Shape
Flame
Cut Type
Inox
Material Category Application
Stainless Steel
Material Application
Stainless Steel
Max. Speed
35,000 RPM
Coating
Bright (Uncoated)
Number of Ends
Single End
Abrading Application
Heavy Stock Removal, Deburring, Milling
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
16,000 RPM
End Type
Pointed
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Inox, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SH-5, Primary Material Application Stainless Steel, Titanium, Head Shape Flame, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.