Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 1/2in Cut L, SC51

  • Mfr # 19157

  • Zoro # G4444791


product price: $12.29
/ea
Sold in multiples of 25 for $307.25

Key Features

Cutting Edge Type
Inox Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19157
Zoro #
G4444791
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/8"
Head Dia.
1/4 in
Shank Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Inox Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-51
Item
Cylinder Bur SC
Max. RPM
65,000
Shank Material
Steel
Type
Bur
Application
Metal Removal
Max. Speed
65,000 RPM
Material Application
Stainless Steel
End Type
Radius
Head Shape
Cylinder
Head Material
Carbide
Cut Type
Inox
Coating
Bright (Uncoated)
Number of Ends
Single End
Material Category Application
Stainless Steel
Abrading Application
Heavy Stock Removal, Deburring, Milling
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
32,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Inox, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-51, Primary Material Application Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 32,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.