Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 1/2in Cut L, SF51

  • Mfr # 19172

  • Zoro # G4444651


product price: $11.79
/ea

Key Features

Cutting Edge Type
Inox Cut
Shape
Ball Nosed Tree
Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19172
Zoro #
G4444651
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/4 in
Head Length
1/2 in

Details

Cutting Edge Type
Inox Cut
Shape
Ball Nosed Tree
Trade Number
SF-51
Application
Metal Removal
Type
Bur
Item
Carbide Bur
Max. RPM
65,000
Shank Material
Steel
Material Application
Stainless Steel
Material Category Application
Stainless Steel
For Tool Type
Air Grinders
Abrading Application
Heavy Stock Removal, Deburring, Milling
Head Shape
Tree
Coating
Bright (Uncoated)
Head Material
Carbide
End Type
Radius
Number of Ends
Single End
Max. Speed
65,000 RPM
Cut Type
Inox
Primary Material Application
Stainless Steel, Titanium
Compatible Tool Type
Air Grinder
Operating Speed - Maximum
32,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Inox, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-51, Primary Material Application Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Air Grinder, Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.