Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 3/4in Cut L, SA2

  • Mfr # 19153

  • Zoro # G4444837


product price: $14.19
/ea

Key Features

Cutting Edge Type
Inox Cut
Shape
Cylinder
Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19153
Zoro #
G4444837
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Inox Cut
Shape
Cylinder
Trade Number
SA-2
Max. RPM
60,000
Shank Material
Steel
Item
Carbide Bur
Type
Bur
Application
Metal Removal
Cut Type
Inox
Max. Speed
60,000 RPM
Head Material
Carbide
Material Category Application
Stainless Steel
Material Application
Stainless Steel
Abrading Application
Deburring, Heavy Stock Removal, Milling
Number of Ends
Single End
Coating
Bright (Uncoated)
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
24,000 RPM
Head Shape
Cylinder
End Type
Flat
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Inox, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-2, Primary Material Application Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 24,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.