Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 3/4in Cut L, SC2

  • Mfr # 19159

  • Zoro # G4444776


product price: $16.19
/ea

Key Features

Cutting Edge Type
Inox Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19159
Zoro #
G4444776
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Inox Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-2
Item
Carbide Bur
Max. RPM
60,000
Shank Material
Steel
Application
Metal Removal
Type
Bur
Number of Ends
Single End
Max. Speed
60,000 RPM
Cut Type
Inox
Material Category Application
Stainless Steel
End Type
Radius
Coating
Bright (Uncoated)
Material Application
Stainless Steel
Head Shape
Cylinder
Abrading Application
Heavy Stock Removal, Deburring, Milling
Head Material
Carbide
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
24,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Inox, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SC-2, Primary Material Application Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 24,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.