Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 3/4in Cut L, SH2

  • Mfr # 19181

  • Zoro # G4444575


product price: $18.29
/ea

Key Features

Cutting Edge Type
Inox Cut
Shape
Flame
Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19181
Zoro #
G4444575
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/16 in
Head Length
3/4 in

Details

Cutting Edge Type
Inox Cut
Shape
Flame
Trade Number
SH-2
Shank Material
Steel
Max. RPM
60,000
Type
Bur
Application
Metal Removal
Item
Carbide Bur
Cut Type
Inox
Number of Ends
Single End
Abrading Application
Heavy Stock Removal, Deburring, Milling
Head Shape
Flame
Head Material
Carbide
Material Application
Stainless Steel
Coating
Bright (Uncoated)
Max. Speed
60,000 RPM
Material Category Application
Stainless Steel
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
24,000 RPM
End Type
Pointed
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Inox, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SH-2, Primary Material Application Stainless Steel, Titanium, Head Shape Flame, Operating Speed - Maximum 24,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.