Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 5/8in Cut L, SA1

  • Mfr # 19152

  • Zoro # G4444846


product price: $11.39
/ea

Key Features

Cutting Edge Type
Inox Cut
Shape
Cylinder
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19152
Zoro #
G4444846
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Inox Cut
Shape
Cylinder
Trade Number
SA-1
Type
Bur
Shank Material
Carbide
Application
Metal Removal
Max. RPM
65,000
Item
Carbide Bur
Material Application
Stainless Steel
Head Material
Carbide
Cut Type
Inox
Number of Ends
Single End
Coating
Bright (Uncoated)
Material Category Application
Stainless Steel
Max. Speed
65,000 RPM
Abrading Application
Deburring, Heavy Stock Removal, Milling
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
32,000 RPM
End Type
Flat
Head Shape
Cylinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Inox, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1, Primary Material Application Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.