Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 7/8in Cut L, SL2

  • Mfr # 19184

  • Zoro # G4444557


product price: $17.69
/ea

Key Features

Cutting Edge Type
60 Deg Side Cutting Edge
Shape
Ball Nosed Cone
Cutter Dia.
5/16"
Length of Cut
7/8 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19184
Zoro #
G4444557
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
7/8 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/16 in
Head Length
7/8 in

Details

Cutting Edge Type
60 Deg Side Cutting Edge
Shape
Ball Nosed Cone
Trade Number
SL-2
Angle
14 Degrees
Type
Bur
Application
Metal Removal
Shank Material
Steel
Max. RPM
60,000
Item
Carbide Bur
Head Shape
Cone
Head Material
Carbide
Max. Speed
60,000 RPM
Material Application
Stainless Steel
Abrading Application
Deburring, Heavy Stock Removal, Milling
Material Category Application
Stainless Steel
End Type
Radius
Coating
Bright (Uncoated)
Cut Type
Inox
Included Angle
14 Degrees
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
24,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Inox, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 7/8 in, Included Angle 14 Degrees , Overall Length 2 3/4 in, Trade Number SL-2, Primary Material Application Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 24,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.