Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Single Cut, 9/16in Cut L, SC42

  • Mfr # 19156

  • Zoro # G4444800


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Cutting Edge Type
Inox Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19156
Zoro #
G4444800
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Inox Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-42
Max. RPM
100,000
Shank Material
Carbide
Item
Carbide Bur
Application
Metal Removal
Type
Bur
Material Category Application
Stainless Steel
Abrading Application
Heavy Stock Removal, Deburring, Milling
Cut Type
Inox
End Type
Radius
Max. Speed
100,000 RPM
Head Shape
Cylinder
Head Material
Carbide
Coating
Bright (Uncoated)
Material Application
Stainless Steel
Number of Ends
Single End
Primary Material Application
Stainless Steel, Titanium
Operating Speed - Maximum
64,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Inox, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Primary Material Application Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.