Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Taper, 3/8in, SL3L6

  • Mfr # 16778

  • Zoro # G0180498


product price: $26.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Taper
Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Trade Number
SL-3L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16778
Zoro #
G0180498
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
1-1/16 in
Overall Length
7 3/16 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
1 1/16 in

Details

Cutting Edge Type
Double Cut
Shape
Taper
Trade Number
SL-3L6
Angle
14 Degrees
Max. RPM
15,000
Type
Bur
Shank Material
Steel
Item
Carbide Bur
Application
Metal Removal
Abrading Application
Metal Removal
For Tool Type
Die Grinders, Pencil Grinders
Max. Speed
15,000 RPM
Material Category Application
Ferrous and Non-Ferrous Metals
End Type
Radius
Included Angle
14 Degrees
Material Application
Ferrous and Non-Ferrous Metals
Head Material
Carbide
Coating
Bright (Uncoated)
Cut Type
Double
Head Shape
Cone
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
19,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 7 3/16 in, Trade Number SL-3L6, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 19,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.