Zoro Homepage

Carbide Bur, Tree, 1/2in., Single Cut

  • Mfr # 13375

  • Zoro # G0180629


product price: $22.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Ball Nosed Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13375
Zoro #
G0180629
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Ball Nosed Tree
Trade Number
SF-5
Application
Metal Removal
Item
Carbide Bur
Shank Material
Steel
Type
Bur
Max. RPM
28,000
Abrading Application
Metal Removal
Material Application
Brass, Cast Iron, Cobalt, Copper, Nickel, Steel, Stainless Steel, Titanium, Zinc
Number of Ends
Single End
Coating
Bright (Uncoated)
Material Category Application
Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
End Type
Radius
Max. Speed
28,000 RPM
Cut Type
Single
Head Shape
Tree
Head Material
Carbide
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
16,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Tree, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.