Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Tree Point, 1/2in, L. Cut 1in

  • Mfr # 13928

  • Zoro # G0180586


product price: $25.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SG-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13928
Zoro #
G0180586
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Pointed Tree
Trade Number
SG-5
Item
Carbide Bur
Type
Bur
Shank Material
Steel
Application
Metal Removal
Max. RPM
28,000
Material Category Application
Ferrous and Non-Ferrous Metals
Number of Ends
Single End
Head Shape
Tree
Material Application
Ferrous and Non-Ferrous Metals
Max. Speed
28,000 RPM
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Pointed
Abrading Application
Metal Removal
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
16,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SG-5, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Tree, Operating Speed - Maximum 16,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.