EVPET6015X1 Pet Turf 12 x 180 x 1.00 in. Artificial Turf

  • Mfr # EVPET6015X1
  • Zoro # G703728291
product price: 
$
64.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVPET6015X1
Zoro #
G703728291
UPC #
-
Country of Origin
China

Description

Pet turf is specifically made for high traffic areas used for pets and sports activity. No more mowing, watering, or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in high traffic areas.

Our Pet Turf was designed with your furry friend in mind! This turf is engineered for added durability featuring a 65oz Pile Height/Face Weight. Featuring field green and lime green colors with a brown thatch, it seamlessly replicates natural grass without being susceptible to unsightly dead spots or muddy holes. Your lawn will look beautiful and stay beautiful year after year with Pet Turf!

Features
  • Designed to truly replicate grass
  • A 1 inch blade height helps to achieve a natural appearance
  • Uniquely formulated polyurethane coated backing provides greater seam strength and durability
  • Not water soluble
  • Heat and frost resistant
  • UV stabilized
  • No harmful environmental effects
  • Non-flammable, ant-acid yarn resistant to chemical attack
Yarn Characteristics
  • Type - Monofilament with Thatch
  • Composition/Structure - Polyethylene
  • Denier - 9,000/5,000
  • Colors - Field Green/Lime Green
Additional Info
  • Recommended Maintenance - Rinse and groom as needed to limit matting
  • Drainage Rate - 28 inches of rain per hour per square yard
  • Dimension - 12 x 180 x 1.00 in.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews