Ink Refill, 10 mL, Blue
- Mfr # XST22113
- Zoro # G222886564
product price:Â
$
11.15
/ea
Key Features
For Use With
C-Series Custom and VersaDater Stamps, Xstamper and Xstamper vX Products
Ink Color
Blue
Size
10 mL
Bottle Size
10 mL
Size - Alpha
10 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XST22113
- Zoro #
- G222886564
- UPC #
- 032507221138
- Country of Origin
- United States
- For Use With
- C-Series Custom and VersaDater Stamps, Xstamper and Xstamper vX Products
- Item
- Ink Refill
- Ink Color
- Blue
- Compatible Product Type
- C-Series Custom and VersaDater Stamps, Xstamper and Xstamper vX Products
Dimensions
- Size
- 10 mL
- Bottle Size
- 10 mL
- Size - Alpha
- 10 mL
- Container Size
- 10 mL
Description
Ink Refill, Stamp Ink Color Blue, Size 10 mL, For Use With C-Series Custom and VersaDater Stamps, Xstamper and Xstamper vX Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.