Zoro Homepage

24 Leds Bronze Underwater Marine Light - Color Changing

  • Mfr # SHDSCR-24-CC-BZ-10

  • Zoro # G513329046


product price: $686.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSCR-24-CC-BZ-10
Zoro #
G513329046
UPC #
855726005606
Country of Origin
United States

Description

MODEL NUMBERSCR-24-CC-BZ-10 The SCR-24 underwater light provides your vessel 90 watts of intense LED lighting. The SCR-24s are designed within a compact 4in diameter bronze housing for under waterline surface mounting. Single or multicolor version available with variable brightness and a wide array of control options. Proprietary clear-gel-filled design, injected through entire unit Tough, scratch resistant, tempered glass lens with bronze housing Transient surge and reverse polarity protection Thermal throttling technology enables safe operation even out of water From simple on-off to full-feature lighting effects, unit is enabled for a host of control interfaces SPECIFICATIONS
    Up to 7500 lumens 120 degree beam angle 7.8 amps operating current draw @ 12 volts 4 102 mm OD IP68 fully submersible waterproof design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.