Zoro Homepage

Led Courtesy Light - Rgb

  • Mfr # SHDSCM-CL-RGB

  • Zoro # G313329284


product price: $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSCM-CL-RGB
Zoro #
G313329284
UPC #
855726005378
Country of Origin
United States

Description

MODEL NUMBERSCM-CL-RGB The Shadow-CasterTM Courtesy Light is an innovative solution for lighting accent areas and hatches of your vessel. Beautifully light your boats steps, coves, shelves and compartments with our high efficiency LED Courtesy Lights. Available with either impact resistant ABS snap on cover or polished stainless steel housing. There are a range of single and multi-color versions available. Low glare design shines light downward from side emitting housing Single and multi-color versions available Low current draw LED lighting Low profile design blends with interior IP67 design makes light suitable for baitwells SPECIFICATIONS
    Up to 26,000 mCD light output Current draw: 60mA single color lights 120mA max RGB 40,000 hour LED lifetime 3in 76mm x 0.78in 20mm x 0.2in 5mm IP67 waterproof design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.