Zoro Homepage
This item is Discontinued.
Shadow-Caster Led Lighting Ethernet Communications Bridge And SCM-MFD-LC-KIT

Ethernet Communications Bridge And (Discontinued)

  • Mfr # SCM-MFD-LC-KIT
  • Zoro # G308235637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-MFD-LC-KIT
Zoro #
G308235637
UPC #
855726005859
Country of Origin
Unknown

Description

Ethernet Communications Bridge MultiZone Controller Kit The ShadowCaster MFD MultiFunction Display Lighting Controller gives you full control of up to 6 independent zones of lighting on your vessel using your touchscreen MFD Easily switch colors, adjust brightness, or synchronize lights with music Set up scenes and deploy multiple changes to your zones all with one touch Save your favorite settings and recall them later Compatible with a wide range of MFD models from a range of manufactures including Garmin, Simrad, Lowrance, and B and G, Raymarine, and Furuno The SCMMFDLC is a kit that comes with two ShadowCaster products The MultiZone Lighting Controller SCMZCSA and the MFD Ethernet Communication Bridge SCMMFDBridge Allows a user to easily control all of the ShadowCaster and Standard RGB lighting on their vessel Designed to comply with an emerging NMEA lighting standard, the controller is designed to work on a CAN or NMEA2000 type network, through the use of ShadowNET protocol CAN Control Area Network Commands Features Control Up to 6 Zones of Standard 4 or 5 wire RGB or ShadowCaster Lights Quickly Adjust and Change Color and Brightness of Connected Lights Control Multiple Configurations of ColorChanging Patterns and Modes Includes 35 mm Audio Input for easy Music Synchronization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.