
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCM-SWITCH-O/O/M
Zoro #
G808219380
UPC #
855726005927
Country of Origin
Unknown
Description
3Position OnOffMomentary Marine LED Lighting Switch On Off Momentary Marine LED Lighting Switch for twocolor and multicolor lighting simply toggle power to set color choice For use with fishing boats, pontoon boats, sports boats, and yachts Features Power OnOff Color change Multiple fade mode changes Specifications OffOnMomentary LED Voltage Rating 12V Add 600ohm resistor between pin 7 and ground for 24V operation LED Color Blue x 2 Terminals Brass or coppersilver plate 14 63mm quick connect Sealing IP6668, for abovepanel components of actual switch only Operating Temp 40egC to 85egC Contact Rating 20 amps, 414VDC and 15 amps, 1528VDC Switch and actuator color Black Note Use with SCMSNLC singlezone lighting controller to access full ShadowNET lighting control functionality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.