Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster 3-Position On/OfMomentary Marine LED Lighting Switch

  • Mfr # SCM-SWITCH-O/O/M

  • Zoro # G112299290


product price: $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-SWITCH-O/O/M
Zoro #
G112299290
UPC #
855726005927
Country of Origin
Unknown

Description

3-Position On/OfMomentary Marine LED Lighting Switch On / Off / Momentary Marine LED Lighting Switch for two-color and multi-color lighting simply toggle power to set color choice. For use with fishing boats, pontoon boats, sports boats, and yachts. Features: Power On/Off Color change Multiple fade mode changes Specifications: OfOn/Momentary LED Voltage Rating: 12V Add 600ohm resistor between pin 7 and ground for 24V operation LED Color: Blue x 2 Terminals: Brass or copper/silver plate 1/4 6.3mm quick connect Sealing IP66/68, for above-panel components of actual switch only Operating Temp. -40 degreesC to +85 degreesC Contact Rating: 20 amps, 4-14VDC and 15 amps, 15-28VDC Switch and actuator color: Black Note: Use with SCM-SNLC single-zone lighting controller to access full ShadowNET lighting control functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.