Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster 6-Channel Digital Switch Module Shadow-NET Control Single Color, 3rd Par

  • Mfr # SCM-PWR6

  • Zoro # G412840413


product price: $373.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-PWR6
Zoro #
G412840413
UPC #
850024342590
Country of Origin
Unknown

Description

6-Channel Digital Switch Module Shadow-NET Control for Single Color, 3rd Party Lighting The 6-channel digital switch module offers a convenient way to integrate any standard light with the Shadow-Caster MFD interface. Simply plug in the module to the Shadow-NET system and switch support will automatically populate on the screen. Each module provides 6 channels of support, that will handle up to 10 amps per channel with digital fault protection. There is also a manual switch input for overriding the interface. Features: 6 independent digital switches Control other brands of lights with the Shadow-Caster MFD interface and phone app Digital over current fault protection Manual switch override Green/red LEDs provide the status of each channel Full integration with Shadow-NET interface The blue backlight indicates the power state Specifications: 12/24V operation 10A each channel 5/16 power lugs IP67 Deutsch connections Power lug protection boots What's Included? 6 channel digital power switch Mounting hardware 4 #8 PH x.5 Pre-wired mating connectors 3 year standard warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.