Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster Bracket Mount Spreader Light - Black Housing - White

  • Mfr # SCM-SLB4X-GW-BK

  • Zoro # G722600349


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-SLB4X-GW-BK
Zoro #
G722600349
UPC #
-
Country of Origin
Unknown

Description

Bracket Mount Spreader Light - Black Housing - White The Shadow-Caster 4X Bracket Mount Spreader Light is perfect for illuminating decks and other large areas of your boat or yacht. The bracket mount version is great for retrofitting existing installations. The Shadow-Caster parabolic reflector design offers a 60-degree beam. It is available in a single color white. The brightness can be controlled with a standard switch or Shadow-Caster Light Commander controller and NMEA 2000 interface. Features: Soft start technology ramps the brightness up gently over 2 seconds Power toggle feature to set brightness Cool white color temperature LED for best performance High-efficiency switch mode power supply Waterproof aluminum housing Unique reflector design to reduce glare Specifications: 3000 lumens output 60-degree beam angle 20-watt power draw 10-30 volts input Current draw: 1.5 amps 6200 Kelvin cool white color temperature 4.25' (108mm) overall length X 1.6' (41mm) width X 2.8' (71mm) height IP67 waterproof design Durable glass lens Includes: Spreader light 3' (1m) submersible grade cable SS 316 bracket Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.