
Shadow-Caster Courtesy Light w/2' Lead Wire - 316 SS Cover - Great Whi (Discontinued)
- Mfr # SCM-CL-GW-SS-4PACK
- Zoro # G703078518
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCM-CL-GW-SS-4PACK
Zoro #
G703078518
UPC #
855726005477
Country of Origin
United States
Description
Courtesy Light with 2' Lead Wire - 316 SS Cover - Great White - 4-Pack
An aesthetic solution to interior boat lighting. Beautifully light your boat's steps, coves, shelves and compartments with our high efficiency LED lights from the experts in marine lighting.
Specifications:
- Size: 3.0" Length x 0.78" Width x 0.2" Height (76 x 20 x 5mm)
- Operating voltage: 10 - 30 Volts DC
- Current Draw: 60mA (single color lights)
- Output: White 20,000 mcd
- A low profile 316 SS Cover
- 2' (600mm) of 20 AWG wire
- 40,000 hours of lamp life
- Edge emitting LED lights with 110° viewing angle
- UV Stabilized polycarbonate, with submersible enclosure
- 1-Year Warranty
- Made in the USA
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.