
Shadow-Caster DLX Series Down Light - White Housing - White/Blue/Red
Mfr # SCM-DLX-WBR-WH
Zoro # G112466029
product price: $111.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCM-DLX-WBR-WH
Zoro #
G112466029
UPC #
8500243420020
Country of Origin
Unknown
Description
DLX Series Down Light - White Housing - White/Blue/Red The Shadow-Caster Large Down Light SCM-DLX is perfect for lighting overhead areas of the interior and exterior of your boat or yacht. At 3 overall diameter, its wide-angle spread of light and all-glass reveal makes this the ideal light for T-Tops, cabins, towers, and more. The SCM-DLX series is available in 3 light output choices; single color white, 3 colors white, blue, and red as well as a full-color version. Choose from three beautiful color finishes white, black and polished chrome. Easily control the brightness and color from a standard switch. Features: Soft start technology ramps the brightness up gently over 2 seconds Power toggle feature to set brightness and change color True white LED for best color performance 120-degree viewing angle High-efficiency switch mode power supply Waterproof low-profile aluminum housing White, black, or polished chrome finish All-Glass reveal provides a modern look Specifications: 300-lumen output 120-degree beam angle 3-watt power draw 10-30 volts Input 250mA at 12 volts, 125mA at 24 volts 6200 Kelvin cool white color temperature 3 76mm OD, 0.175 4mm mounting height 2 mounting hole IP67 waterproof design Durable glass lens Color change version includes Shadow-NET interface for control Includes: Down light Flush-mounting bracket and 3 #4 X 0.5 SS316PH screws Quick start guide Standard 2 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.