
Shadow-Caster Downlight - White Housing - Cool White
Mfr # SCM-DLXS-CW-WH
Zoro # G316087648
product price: $74.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCM-DLXS-CW-WH
Zoro #
G316087648
UPC #
-
Country of Origin
Unknown
Description
Downlight - White Housing - Cool WhiteThis Shadow-Caster large marine LED downlight is cool white and is perfect for lighting overhead areas of the interior and exterior of your boat or yacht. At 3'' overall diameter, its wide-angle spread of light and all-glass reveal make this the ideal light for T-Tops, cabins, towers, and more.Features:LED color is cool white120-degree viewing angleHigh-efficiency switch-mode power supplyWaterproof, low-profile aluminum housingAll-Glass reveal provides a modern lookWhite finishDurable glass lens Specifications:300 lumen output white versions120-degree beam angle3-watt power draw10-30 volts input250mA at 12 volts, 125mA at 24 volts6000 Kelvin cool white color temperature3000 Kelvin warm white color temperature3 in. 76mm OD, 0.175 in. 4mm mounting height2 in. 51mm mounting holeIP67 waterproof design18 in. 45cm lead wireIncludes:Down lightFlush mounting bracket3 #4 X 0.5 in. 12.7mm SS316PH screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.